text.skipToContent text.skipToNavigation

Knipex External Circlip Pliers 19-60mm Straight Tip 180mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article number K1046.310.002
Design Right-angled
Insulated Yes
Length (mm) 180
Suitable for outside locking rings Yes
Brand Knipex
Packed per 1

Specifications

Design Right-angled
Insulated Yes
Length (mm) 180
Suitable for outside locking rings Yes
Brand Knipex
Type External Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number K1046.310.002
EAN 4003773043003
UBB 419100362476
UNSPSC 27112140
Manufacturer article nr  46 13 A2
Do not close this page. This message will disappear, when the page is fully loaded.