text.skipToContent text.skipToNavigation

Knipex Extension 9835125 125 mm


For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged.

Article number K1335.000.125
Length (mm) 125
Isolation protection 1000 V Yes
Connection size 3/8 inch
VDE tested Yes
Brand Knipex
Packed per 1

Specifications

Length (mm) 125
Isolation protection 1000 V Yes
Connection size 3/8 inch
VDE tested Yes
Brand Knipex

Description

For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged.

Article numbers

Article number K1335.000.125
EAN 4003773020530
UBB 240122672332
UNSPSC 27110000
Manufacturer article nr  98 35 125
Do not close this page. This message will disappear, when the page is fully loaded.