text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex End sleeves 97 99 399


Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 25 mm². Content: 50 pieces. non-insulated. Cable25mm²AWG4L12mmd17.3mmd29.5mmS0.2mmQuantity50MaterialCopperSurfaceTinned

Article number 6D385434
Surface protection Galvanic tinned
Nominal cross section (mm²) 25
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Brand Knipex
Packed per 1

Specifications

Surface protection Galvanic tinned
Nominal cross section (mm²) 25
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Brand Knipex

Description

Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 25 mm². Content: 50 pieces. non-insulated. Cable25mm²AWG4L12mmd17.3mmd29.5mmS0.2mmQuantity50MaterialCopperSurfaceTinned

Article numbers

Article number 6D385434
EAN 4003773076797
UBB 500641816912
UNSPSC 27110000
Manufacturer article nr  97 99 399
Do not close this page. This message will disappear, when the page is fully loaded.