text.skipToContent text.skipToNavigation

Knipex End sleeves 97 99 397


Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 10 mm². Content: 100 pieces. non-insulated. Cable10mm²AWG8L12mmd14.5mmd25.8mmS0.2mmQuantity100MaterialCopperSurfaceTinned

Article number 8P327171
Surface protection Galvanic tinned
Nominal cross section (mm²) 10
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Packed per 1

Specifications

Surface protection Galvanic tinned
Nominal cross section (mm²) 10
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model

Description

Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 10 mm². Content: 100 pieces. non-insulated. Cable10mm²AWG8L12mmd14.5mmd25.8mmS0.2mmQuantity100MaterialCopperSurfaceTinned

Article numbers

Article number 8P327171
EAN 4003773076773
UBB 500641816599
UNSPSC 27110000
Manufacturer article nr  97 99 397
Do not close this page. This message will disappear, when the page is fully loaded.