text.skipToContent text.skipToNavigation

Knipex End sleeves 97 99 355


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 4 mm². Content: 200 pieces. Colour: grey. Cable4mm²AWG12ColourgreyL120mmL212mmd12.8mmd24.8mmS10.2mmS20.3mmQuantity200InsulationPPMaterialCopperSurfa

Article number 3X896119
Colour Grey
Sleeve length (mm) 12
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Grey
Sleeve length (mm) 12
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 4
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 12

Description

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 4 mm². Content: 200 pieces. Colour: grey. Cable4mm²AWG12ColourgreyL120mmL212mmd12.8mmd24.8mmS10.2mmS20.3mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 3X896119
EAN 4003773076568
UBB 500641814107
UNSPSC 27110000
Manufacturer article nr  97 99 355
Do not close this page. This message will disappear, when the page is fully loaded.