text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex End sleeves 97 99 351


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 0.75 mm². Content: 200 pieces. Colour: grey. Cable0.75mm²AWG18ColourgreyL116mmL210mmd11.2mmd22.8mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCop

Article number 3S409130
Colour Grey
Sleeve length (mm) 10
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Grey
Sleeve length (mm) 10
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 0.75
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 18
Brand Knipex

Description

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 0.75 mm². Content: 200 pieces. Colour: grey. Cable0.75mm²AWG18ColourgreyL116mmL210mmd11.2mmd22.8mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 3S409130
EAN 4003773076520
UBB 500641813372
UNSPSC 27110000
Manufacturer article nr  97 99 351
Do not close this page. This message will disappear, when the page is fully loaded.