text.skipToContent text.skipToNavigation

Knipex End Cutting Nipper 2.-4.5mm Plastic Coated Handle 160mm


High Leverage End Cutting Nipper With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities soft wire (diameter): Ø 4.5mm- Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm

Article number K1067.100.160
Insulated Yes
Surface protection Chromium-plated
Length (mm) 160
Handle cover Plastic-coated
VDE tested No
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 160
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 240
Commodity code 8203200000
Type End Cutting Nipper

Description

High Leverage End Cutting Nipper With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities soft wire (diameter): Ø 4.5mm- Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm

Article numbers

Article number K1067.100.160
EAN 4003773040620
UBB 419104120268
UNSPSC 23151901
Manufacturer article nr  67 01 160
Do not close this page. This message will disappear, when the page is fully loaded.