text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex End cutters 64 22 115 ESD


Electronics End Cutting Nippers ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit fau

Article number 4S160377
Length 125
Head width (mm) 69
ESD tested Yes
Head height (mm) 18
Brand Knipex
Packed per 1

Specifications

Length 125
Head width (mm) 69
ESD tested Yes
Head height (mm) 18
Brand Knipex

Description

Electronics End Cutting Nippers ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Handles with two-colour multi-component grips black/grey. End Cutter, mini-blade with small bevel. - Cutting capacities soft wire (diameter): Ø 0.8mm- Head width (A): 11mm- Jaw length (B): 20mm- Jaw thickness (joint) (D): 6mm- Cutting edge length mm (C): 3mm- ESD: yes

Article numbers

Article number 4S160377
EAN 4003773025061
UBB 500711486596
UNSPSC 27110000
Manufacturer article nr  64 22 115 ESD
Do not close this page. This message will disappear, when the page is fully loaded.