text.skipToContent text.skipToNavigation

Knipex Alligator Water Pump Pliers 50mm Slim Multi-Component Grip Chrome Plated 250mm


KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. with slim multi-component grips without collar for better handling and easier transport. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article number K1088.500.250
Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Max. cheeks opening (mm) 46
Grip design Other
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Max. cheeks opening (mm) 46
Grip design Other
Number of settings 9
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 325
Commodity code 8204120000
Type Alligator Water Pump Pliers

Description

KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. with slim multi-component grips without collar for better handling and easier transport. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article numbers

Article number K1088.500.250
EAN 4003773035497
UBB 419102150986
UNSPSC 27112101
Manufacturer article nr  88 05 250
Do not close this page. This message will disappear, when the page is fully loaded.