text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Electronics Mounting Pliers with multi-component grips 125 mm


Electronics Mounting Pliers for bending and cutting off wire ends on components. . . High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smooth ground gripping surfaces, edges carefully deburred. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust

Article number K1036.220.125
Surface protection Chromium-plated
Total length (mm) 125
Material Steel
Grip design Other
ESD tested Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 125
Material Steel
Grip design Other
ESD tested Yes
Brand Knipex

Description

Electronics Mounting Pliers for bending and cutting off wire ends on components. . . High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smooth ground gripping surfaces, edges carefully deburred. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. to bend and cut wire at 1.6 mm length below the board. - Cutting capacities soft wire (diameter): Ø 1.2mm- Jaw thickness (joint) (T1): 7.0mm- Tips thickness (W4): 4.0mm- Head width (W3): 11.0mm- Handle width: 7.5mm- Jaw length (L3): 18.0mm- Application: cut at 1.6 mm and bend wire

Article numbers

Article number K1036.220.125
EAN 4003773046967
UBB 419100397613
UNSPSC 27112126
Manufacturer article nr  36 22 125
Do not close this page. This message will disappear, when the page is fully loaded.