text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Electronics End Cutting Nipper 0.6mm 2-Component Handle 120mm


Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Oblique End Cutter, mini-blade with small bevel, α = 55°. - Cutting capacities soft wire (diameter): Ø 0.6mm- Head width (A): 11mm- Jaw length (B): 20mm- Jaw thickness (joint) (D): 7mm- Cutting edge length mm (C): 7mm

Article number K1064.260.120
Insulated Yes
Surface protection Other
Weight 70
Length (mm) 120
Grip design Other
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Weight 70
Length (mm) 120
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 60
Commodity code
Type Electronics End Cutting Nipper

Description

Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Oblique End Cutter, mini-blade with small bevel, α = 55°. - Cutting capacities soft wire (diameter): Ø 0.6mm- Head width (A): 11mm- Jaw length (B): 20mm- Jaw thickness (joint) (D): 7mm- Cutting edge length mm (C): 7mm

Article numbers

Article number K1064.260.120
EAN 4003773046998
UBB 419104297496
UNSPSC 23151901
Manufacturer article nr  64 62 120
Do not close this page. This message will disappear, when the page is fully loaded.