text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter with Mirror Polished 0.3-1.6mm 11 x 7.5 x 14mm 115mm


Electronics Diagonal Cutter Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, with small bevel and lead catcher - no uncontrolled loss of cut wire ends. - Cutting capacities medium hard wire (diameter): Ø 1.2mm- Schneidwerte harter Draht (Durchmesser): Ø 0.6mm- Cutting capacities soft wire (diameter): Ø 0.3 – 1.6mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 11mm

Artículo No. K1077.210.115
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 115
Isolation protection 1000 V No
Embalado por 1

Especificaciones

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 70
Commodity code 8203200000
Type Electronics Diagonal Cutter with Mirror Polished

Descripción

Electronics Diagonal Cutter Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, with small bevel and lead catcher - no uncontrolled loss of cut wire ends. - Cutting capacities medium hard wire (diameter): Ø 1.2mm- Schneidwerte harter Draht (Durchmesser): Ø 0.6mm- Cutting capacities soft wire (diameter): Ø 0.3 – 1.6mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 11mm

Números de artículo

Artículo No. K1077.210.115
EAN 4003773043768
UBB 419104297801
UNSPSC 23151901
Artículo del fabricante nr 77 12 115
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.