text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 0.8mm 15 x 18 x 9.5mm Jaw 135mm


Electronics Diagonal Cutter with carbide cutting edges For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries. Always the right cutting tool, even with the hardest material. Precision carbide metal cutting edges s

Article number 2C663130
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 135
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 135
Isolation protection 1000 V No
Head width (mm) 15
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 9.5
VDE tested No

Description

Electronics Diagonal Cutter with carbide cutting edges For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries. Always the right cutting tool, even with the hardest material. Precision carbide metal cutting edges soldered into forged blanks. Sturdy, zero-backlash box joint. Hardness of the carbide cutting edges 80 – 83 HRC. Pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges. Constantly reliable cutting results due to the avoidance of cutter deformations caused by overloading. High cost saving due to longer service life of the pliers. - Cutting capacities medium hard wire (diameter): Ø 1.6mm- Schneidwerte harter Draht (Durchmesser): Ø 1.2mm- Cutting capacities piano wire (diameter): Ø 0.8mm- Cutting capacities soft wire (diameter): Ø 2.2mm- Jaw length (B): 18mm- Jaw thickness (joint) (D): 9.5mm- Head width (A): 15mm

Article numbers

Article number 2C663130
EAN 4003773075806
UBB 500513358399
UNSPSC 23151901
Manufacturer article nr  77 02 135 H
Do not close this page. This message will disappear, when the page is fully loaded.