text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 0.3-1.3mm 11 x 14 x 7mm Jaw 115mm

Artikelnummer 1Y074659
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 115
Isolation protection 1000 V No

Specificaties

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex

Omschrijving

Electronics Diagonal Cutter Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, without bevel. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 1.0mm- Cutting capacities soft wire (diameter): Ø 0.3 – 1.3mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 7mm- Head width (A): 11mm

Artikelnummers

Artikelnummer 1Y074659
EAN 4003773027973
UBB 500641762793
UNSPSC 23151901
Fabrikant artikelnummer 77 22 115 SB
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.