text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 0.3-0.8mm 11 x 6 x 10.5mm 115mm


Artikelnummer K1077.270.115
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
Verpakt per 1

Specificaties

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 6
VDE tested No
Brand Knipex
Weight per piece (g) 55
Commodity code 8203200000
Type Electronics Diagonal Cutter

Artikelnummers

Artikelnummer K1077.270.115
EAN 4003773040958
UBB 419104298718
UNSPSC 23151901
Fabrikant artikelnummer 77 72 115
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.