text.skipToContent text.skipToNavigation

Knipex Electronic Side Cutter for Finest Cutting 1mm 12.5 x 7.5 x 9mm 125mm


Electronic Super Knips® Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with narrow head. cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. special tool steel, burnished. - Cutting capacities soft wire (diameter): Ø 0.2 – 1mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 12.5mm

Article number K1078.130.125
Insulated No
Shape Standard
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Standard
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Head width (mm) 12.5
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 50
Commodity code 8203200000
Type Electronic Side Cutter for Finest Cutting

Description

Electronic Super Knips® Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with narrow head. cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. special tool steel, burnished. - Cutting capacities soft wire (diameter): Ø 0.2 – 1mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 12.5mm

Article numbers

Article number K1078.130.125
EAN 4003773039778
UBB 240104304458
UNSPSC 23151901
Manufacturer article nr  78 31 125
Do not close this page. This message will disappear, when the page is fully loaded.