text.skipToContent text.skipToNavigation

Knipex Electrical Pliers 0.75-2.5mm² 20 x 115mm Jaw 200mm

Specifications

Insulated No
Shape Standard
Surface protection Other
Length (mm) 200
Isolation protection 1000 V No
With strip function Yes
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex

Description

Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. in case of models with opening spring integrated in the joint, the activated locking lever keeps the cutting edges closed while other functions remain active. the intelligent latching mechanism enables you to grip without opening the pliers. The cutting edge remains closed and protected.. self-service card/blister. - Cutting capacity copper cable, multiple-stranded: Ø 15mm- Cutting capacity copper cable, multiple-stranded: 50mm²- Stripping capacity for single strands: 0.75 — 1.5mm² / 2.5mm²- Capacity in square millimetres: 0.5 — 2.5mm²- AWG: 1 / 0

Article numbers

Article number 4A343347
EAN 4003773075301
UBB 500641793319
UNSPSC 27112148
Manufacturer article nr  13 91 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.