text.skipToContent text.skipToNavigation

Knipex Duck bill 3303-160mm


Duckbill Pliers Duckbill shaped jaws 9 mm wide at the tip and tapering to 1.5 mm width. Smooth gripping surfaces. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 9.0mm- Jaw length (L3): 55.0mm- Head width (W3): 15.0mm

Article number K1033.300.160
Insulated Yes
Length 160
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Packed per 1

Specifications

Insulated Yes
Length 160
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Forged Yes
Brand KNIPEX

Description

Duckbill Pliers Duckbill shaped jaws 9 mm wide at the tip and tapering to 1.5 mm width. Smooth gripping surfaces. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 9.0mm- Jaw length (L3): 55.0mm- Head width (W3): 15.0mm

Article numbers

Article number K1033.300.160
EAN 4003773016670
UBB 419100388216
UNSPSC 27112125
Manufacturer article nr  33 03 160
Do not close this page. This message will disappear, when the page is fully loaded.