text.skipToContent text.skipToNavigation

Knipex Duck bill 3301-160mm


Duckbill Pliers long, broad and thin tapered jaws. Smooth gripping surfaces. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 9.0mm- Jaw length (L3): 55.0mm- Head width (W3): 15.0mm

Article number K1033.100.160
Insulated Yes
Length (mm) 160
Material Steel
Grip design 2-components
Handle cover Plastic coated
Packed per 1

Specifications

Insulated Yes
Length (mm) 160
Material Steel
Grip design 2-components
Handle cover Plastic coated
Forged Yes
Brand Knipex

Description

Duckbill Pliers long, broad and thin tapered jaws. Smooth gripping surfaces. - Jaw thickness (joint) (T1): 7.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 9.0mm- Jaw length (L3): 55.0mm- Head width (W3): 15.0mm

Article numbers

Article number K1033.100.160
EAN 4003773016663
UBB 419100395062
UNSPSC 27112125
Manufacturer article nr  33 01 160
Do not close this page. This message will disappear, when the page is fully loaded.