text.skipToContent text.skipToNavigation

Knipex Double ended ring wrench 980116 16 mm


Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 16mm- Length l max.: 200mm- Head thickness a max.: 12mm- Depth of crank h max.: 26mm- Head width b max. mm: 26mm

Article number
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 16
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 16
Wrench size small (mm) 16
Single wrench model No
Brand Knipex

Description

Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 16mm- Length l max.: 200mm- Head thickness a max.: 12mm- Depth of crank h max.: 26mm- Head width b max. mm: 26mm

Article numbers

Article number K1301.160.001
EAN 4003773020264
UBB 240120598042
UNSPSC 27111743
Manufacturer article nr  98 01 16

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.