text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Dismantling tool 1665-125mm


Stripping Tool for data cable For stripping UTP and STP data cables with Ø 4.5 to 10.0 mm. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². Double shell, folding back stripping tool. With opening spring and locking device. Practical clip for easy transport. - Stripping capacities in square millimetres: 0.2 — 4mm²- Stripping capac

Article number K1016.560.125
Strip range diameter (mm) 4.5 - 10
Strip range cross-section (mm²) 0.2 - 4
Brand Knipex
Packed per 1

Specifications

Strip range diameter (mm) 4.5 - 10
Strip range cross-section (mm²) 0.2 - 4
Brand Knipex

Description

Stripping Tool for data cable For stripping UTP and STP data cables with Ø 4.5 to 10.0 mm. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². Double shell, folding back stripping tool. With opening spring and locking device. Practical clip for easy transport. - Stripping capacities in square millimetres: 0.2 — 4mm²- Stripping capacities (diametre): Ø 4.5 – 10mm- Cable type: CAT 5. CAT 6. CAT 7. Twisted Pair (UTP/STP) CAT 5. CAT 6. CAT 7. Twisted Pair (UTP/STP)

Article numbers

Article number K1016.560.125
EAN 4003773043157
UBB 419187981115
UNSPSC 27111510
Manufacturer article nr  16 65 125 SB
Do not close this page. This message will disappear, when the page is fully loaded.