text.skipToContent text.skipToNavigation

Knipex Dismantling knife 180mm

Article number 3C098799
Length of blade (mm) 38
Total length (mm) 180
Shape of blade Sickle-shaped
With protective cover Yes
Material blade Other
Cable knife Yes
Brand Knipex

Specifications

Length of blade (mm) 38
Total length (mm) 180
Shape of blade Sickle-shaped
With protective cover Yes
Material blade Other
Cable knife Yes
Brand Knipex

Article numbers

Article number 3C098799
EAN 4003773030294
UBB 500641798938
UNSPSC 27111503
Manufacturer article nr  98 55 SB
Do not close this page. This message will disappear, when the page is fully loaded.