text.skipToContent text.skipToNavigation

Knipex Die Set for Coax Connector 5.4/6.48/1.72mm 50 x 17mm


Crimping die Function 1: crimping capacity hexagonal 5.4 mm. Function 3: crimping capacity hexagonal 6.48 mm. Function 3: crimping capacity hexagonal 1.72 mm. Application: coax connectors RG 58, 59, 62, 71, 223 sleeves: 6.4, 7.6, 2.1. - Application: Coax connectors RG 58. RG59. RG62. RG71- Number of crimp profiles: 3- Capacity SW mm: 5.4 / 6.48 / 1.72mm

Article number 0W464309
Brand KNIPEX
Packed per 1

Specifications

Brand KNIPEX

Description

Crimping die Function 1: crimping capacity hexagonal 5.4 mm. Function 3: crimping capacity hexagonal 6.48 mm. Function 3: crimping capacity hexagonal 1.72 mm. Application: coax connectors RG 58, 59, 62, 71, 223 sleeves: 6.4, 7.6, 2.1. - Application: Coax connectors RG 58. RG59. RG62. RG71- Number of crimp profiles: 3- Capacity SW mm: 5.4 / 6.48 / 1.72mm

Article numbers

Article number 0W464309
EAN 4003773030959
UBB 500641786552
UNSPSC 27112147
Manufacturer article nr  97 49 40
Do not close this page. This message will disappear, when the page is fully loaded.