text.skipToContent text.skipToNavigation

Knipex Die Set 3.8-6mm


Crimping die Application: fibre optic connectors, e.g. Huber/Suhner sleeves: 4.5, 5.2, 6.0 mm. - Application: fibre optic conncetors. e.g. Huber/Suhner- Number of crimp profiles: 3- Capacity SW mm: 3.8 / 4.3 / 4.95mm

Article number K1188.000.135
Brand Knipex
Type Die Set
Packed per 1

Specifications

Brand Knipex
Type Die Set

Description

Crimping die Application: fibre optic connectors, e.g. Huber/Suhner sleeves: 4.5, 5.2, 6.0 mm. - Application: fibre optic conncetors. e.g. Huber/Suhner- Number of crimp profiles: 3- Capacity SW mm: 3.8 / 4.3 / 4.95mm

Article numbers

Article number K1188.000.135
EAN 4003773042792
UBB 419789911437
UNSPSC 27112147
Manufacturer article nr  97 49 84
Do not close this page. This message will disappear, when the page is fully loaded.