text.skipToContent text.skipToNavigation

Water pump pliers Alligator® length 250 mm clamping width 46 mm chrome-plated VD


KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with spec

Article number K1088.700.250
Insulated Yes
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 46
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 46
Number of settings 9
Handle cover Other
VDE tested Yes

Description

KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm- VDE tested: yes

Article numbers

Article number K1088.700.250
EAN 4003773019343
UBB 419187203056
UNSPSC 27112101
Manufacturer article nr  88 07 250
Do not close this page. This message will disappear, when the page is fully loaded.