text.skipToContent text.skipToNavigation

Knipex Diagonal cutting nipper 7006-180mm SB

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V Yes
With strip function No
ESD tested No
Handle cover Other
VDE tested Yes
Brand KNIPEX

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.5mm- VDE tested: yes

Article numbers

Article number K1070.600.181
EAN 4003773012627
UBB 500500418420
UNSPSC 23151901
Manufacturer article nr  70 06 180 SB
Do not close this page. This message will disappear, when the page is fully loaded.