text.skipToContent text.skipToNavigation

Knipex Diagonal cutting nipper 7005-180mm SB

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.5mm

Article numbers

Article number K1070.500.181
EAN 4003773012306
UBB 500504102947
UNSPSC 23151901
Manufacturer article nr  70 05 180 SB
Do not close this page. This message will disappear, when the page is fully loaded.