text.skipToContent text.skipToNavigation

Knipex Diagonal cutting nipper 7005-160mm SB

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with elongated cutting edge. with bevel. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm

Article numbers

Article number K1070.500.161
EAN 4003773011767
UBB 500504102863
UNSPSC 23151901
Manufacturer article nr  70 05 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.