text.skipToContent text.skipToNavigation

Knipex Diagonal Cutting Nipper 2.5-4mm 180mm


Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.5mm- VDE tested: yes

Article number K1070.700.180
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V Yes
With strip function No
ESD tested No
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 260
Commodity code 8203200000
Type Diagonal Cutting Nipper

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.5mm- VDE tested: yes

Article numbers

Article number K1070.700.180
EAN 4003773018179
UBB 419104290616
UNSPSC 23151901
Manufacturer article nr  70 07 180
Do not close this page. This message will disappear, when the page is fully loaded.