text.skipToContent text.skipToNavigation

Knipex Diagonal Cutter 4mm 160mm


Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with small bevel. - Cutting capacities soft wire (diameter): Ø 4.0mm- VDE tested: yes

Numéro d'article K1070.620.160
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V Yes
Emballé par 1

Spécifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V Yes
With strip function No
ESD tested No
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 190
Commodity code 8203200000
Type Diagonal Cutter

La description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with small bevel. - Cutting capacities soft wire (diameter): Ø 4.0mm- VDE tested: yes

Numéros d'articles

Numéro d'article K1070.620.160
EAN 4003773018223
UBB 419104290384
UNSPSC 23151901
N° Article du fabricant 70 26 160
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.