text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Diagonal Cutter 2mm 160mm

Article number 3E070422
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 160
Isolation protection 1000 V No
With strip function No
ESD tested No

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Commodity code

Article numbers

Article number 3E070422
EAN 4003773011743
UBB 500641755789
UNSPSC 23151901
Manufacturer article nr  70 01 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.