text.skipToContent text.skipToNavigation

Knipex Cross-Over Tweezer 45° Narrow Tip 160mm


Universal cross jaw tweezers Hold automatically: Their spring force makes these holding tweezers perfect for soldering small and very small components, among other uses. For applications that require a high-precision self-closing function, for example in microscopy or for precision assembly or soldering tasks. For soldering work on transistors, wire dio

Article number 9A036031
Nickel-plated Yes
Length (mm) 162
Spring loaded tweezers/gripper Yes
Brand Knipex
Packed per 1

Specifications

Nickel-plated Yes
Length (mm) 162
Spring loaded tweezers/gripper Yes
Brand Knipex

Description

Universal cross jaw tweezers Hold automatically: Their spring force makes these holding tweezers perfect for soldering small and very small components, among other uses. For applications that require a high-precision self-closing function, for example in microscopy or for precision assembly or soldering tasks. For soldering work on transistors, wire diodes, etc.. Suitable for a wide variety of applications in the electronics industry thanks to perfectly symmetrical tips and excellent balance. The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. - Surface: matt finish- Finish: angled 40°- Tips width (A): 0.8mm- Tips width (B): 1mm- Tweezers tip version: blunt- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics Watch makers Jeweller- Magnetic: non-magnetisable (80%)- Behaviour: Conductive

Article numbers

Article number 9A036031
EAN 4003773055020
UBB 500513351931
UNSPSC 27112105
Manufacturer article nr  92 95 90
Do not close this page. This message will disappear, when the page is fully loaded.