text.skipToContent text.skipToNavigation

Knipex Crimping Pliers for Non-Insulated Open Plug Type Connector 20-10AWG Burnished 8" Length


Crimp System Pliers With attached crimping dies for MC4 photovoltaic cable connectors (2.5 / 4 / 6 mm²). Only one tool for almost 1000 crimping applications: usable with all crimping dies and locators 97 49 XX. almost parallel crimping motion. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Crimping pressure

Article number 7Y933937
Suitable for Various applications
Length (mm) 200
Construction/operation Mechanical
With locking device (for mechanical tools) Yes
Packed per 1

Specifications

Suitable for Various applications
Length (mm) 200
Construction/operation Mechanical
With locking device (for mechanical tools) Yes

Description

Crimp System Pliers With attached crimping dies for MC4 photovoltaic cable connectors (2.5 / 4 / 6 mm²). Only one tool for almost 1000 crimping applications: usable with all crimping dies and locators 97 49 XX. almost parallel crimping motion. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Crimping pressure has been set precisely (calibrated) in the factory and can be adjusted. Optimum transmission of force due to lever action for fatigue-reduced operation. Ergonomically designed handles. Different locators for precise positioning of the connectors. Crimping dies for applications that go beyond the range offered are available on request. Tool body: high-grade chrome vanadium electric steel, oil-hardened. Approved crimping according to UL in conjunction with KNIPEX wire ferrules 97 99 330 - 399. The crimping die can be easily exchanged using two screws. Please refer to the instruction manual.. with attached crimping dies for non-insulated open plug-type connectors (4.8 and 6.3 mm connector width). - Application: non-insulated open plug-type connectors (4.8 and 6.3 mm connector width)- Capacity in square millimetres: 0.5 — 6.0mm²- Number of crimp profiles: 3- AWG: 20 — 10

Article numbers

Article number 7Y933937
EAN 4003773031031
UBB 500513350602
UNSPSC 27112147
Manufacturer article nr  97 43 05
Do not close this page. This message will disappear, when the page is fully loaded.