text.skipToContent text.skipToNavigation

Knipex Crimping Pliers for Wire Ferrule 0.08-16mm² Burnished 190mm Length


Self-Adjusting Crimping Pliers for wire ferrules For crimping wire ferrules according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired wire ferrule size: no wrong crimps caused by using the wrong die. Frontal insertion of the wire ferrules into the pliers. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools h

Article number K1175.359.190
Suitable for Cable lugs and connectors
Length (mm) 190
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.08 - 16
AWG-range 28 - 5
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length (mm) 190
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.08 - 16
AWG-range 28 - 5
Brand Knipex
Type Crimping Pliers

Description

Self-Adjusting Crimping Pliers for wire ferrules For crimping wire ferrules according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired wire ferrule size: no wrong crimps caused by using the wrong die. Frontal insertion of the wire ferrules into the pliers. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Approved crimping according to UL in conjunction with KNIPEX wire ferrules 97 99 330 - 399. compression from 0.08 - 10.0 and 16.0 mm² in one profile. with selector lever for setting the crimping area either to 0.08 - 10 mm² or 16 mm². - Application: Wire ferrules- Capacity in square millimetres: 0.08 — 10 / 16mm²- Number of crimp profiles: 1- AWG: 28 — 6

Article numbers

Article number K1175.359.190
EAN 4003773044550
UBB 419105072542
UNSPSC 27112147
Manufacturer article nr  97 53 09
Do not close this page. This message will disappear, when the page is fully loaded.