text.skipToContent text.skipToNavigation

Knipex Crimping pliers 9750-01-155mm


Crimping Pliers for Scotchlok™ connectors For crimping plastic-insulated telecommunication or signal cables using the U-contact principle in single Scotchlok™ connectors. No stripping necessary, U-shaped elements establish the connection. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With opening spring. Scotchlock

Article number K1175.051.155
With cutting device Yes
Brand KNIPEX
Packed per 1

Specifications

With cutting device Yes
Brand KNIPEX

Description

Crimping Pliers for Scotchlok™ connectors For crimping plastic-insulated telecommunication or signal cables using the U-contact principle in single Scotchlok™ connectors. No stripping necessary, U-shaped elements establish the connection. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With opening spring. Scotchlock™ is a registered trademark of 3M Deutschland GmbH.. - Application: Scotchlok™ single connector- Capacity (diameter): Ø 0.4 – 1.1mm- Number of crimp profiles: 1

Article numbers

Article number K1175.051.155
EAN 4003773028239
UBB 419105070561
UNSPSC 27112147
Manufacturer article nr  97 50 01
Do not close this page. This message will disappear, when the page is fully loaded.