text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Crimping pliers 97 55 04


Self-Adjusting Crimping Pliers for wire ferrules For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unloc

Article number 8L715573
Length 175
Brand Knipex
Packed per 1

Specifications

Length 175
Brand Knipex

Description

Self-Adjusting Crimping Pliers for wire ferrules For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Narrow handle width. Ergonomic and comfortable handle, smooth operation and lightweight. Special quality chrome vanadium electric steel, oil-hardened. with square compression. also for Twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12. - Application: Wire ferrules- Capacity in square millimetres: 0.08 — 16mm²- Number of crimp profiles: 1- AWG: 28 — 6

Article numbers

Article number 8L715573
EAN 4003773084853
UBB 500711493501
UNSPSC 27110000
Manufacturer article nr  97 55 04
Do not close this page. This message will disappear, when the page is fully loaded.