text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Crimp pliers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Crimping pliers
Crimp pliers
1G740928
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex Crimp Assortment Box 0.5-16mm² Plastic 6-Compartment 170 x 265 x 67mm
Add to catalogue
Article number
1G740928
With tool
Yes
Insulated cable end sleeves
Yes
Crimp cable lug for Cu-conductors
Yes
Brand
Knipex
Type
Crimp Assortment Box
View all specifications
Specifications & standards
Downloads
Specifications
With tool
Yes
Insulated cable end sleeves
Yes
Crimp cable lug for Cu-conductors
Yes
Brand
Knipex
Type
Crimp Assortment Box
Download as PDF
Print
Description
Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with KNIPEX Twistor®16 97 53 18. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 53 18 KNIPEX Twistor16® Self-Adjusting Crimping Pliers for wire ferrules with rotatable die head (0,14 – 16 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 75 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 75 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 50 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 40 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²),
Article numbers
Article number
1G740928
EAN
4003773083474
UBB
500700727695
UNSPSC
27110000
Manufacturer article nr
97 90 13
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering