text.skipToContent text.skipToNavigation

Knipex Crimp Assortment Box 0.5-10mm² Plastic 6-Compartment 170 x 265 x 67mm


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with crimping pliers for wire ferrules 97 53 09 and self-adjusting insulation stripper 12 42 195. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 12 42 195 KNIPEX MultiStrip 10 Automatic Insulation Stripper (0,03 – 10,0 mm²), 1 x 97 53 09 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with front loading (0,08 – 10 + 16 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 100 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 100 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 50 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²),

Article number 2P949073
With tool Yes
Insulated cable end sleeves Yes
Crimp cable lug for Cu-conductors Yes
Brand Knipex
Commodity code 82032000
Packed per 1

Specifications

With tool Yes
Insulated cable end sleeves Yes
Crimp cable lug for Cu-conductors Yes
Brand Knipex
Commodity code 82032000
Type Crimp Assortment Box

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with crimping pliers for wire ferrules 97 53 09 and self-adjusting insulation stripper 12 42 195. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 12 42 195 KNIPEX MultiStrip 10 Automatic Insulation Stripper (0,03 – 10,0 mm²), 1 x 97 53 09 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with front loading (0,08 – 10 + 16 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 100 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 100 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 50 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²),

Article numbers

Article number 2P949073
EAN 4003773086031
UBB 500711494913
UNSPSC 27110000
Manufacturer article nr  97 90 17
Do not close this page. This message will disappear, when the page is fully loaded.