text.skipToContent text.skipToNavigation

Knipex Crimp Assortment 13 Compartments Plastic White 265 x 170 x 67mm


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of sta

Article number 8W372268
Crimp cable lug for Cu-conductors Yes
Packed per 1

Specifications

Crimp cable lug for Cu-conductors Yes

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of standard cable connectors. with crimping pliers 97 22 241. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 32 240 KNIPEX Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Round Pin Plug Ø 4 mm (0,5-1,0 mm²), 25 x KNIPEX Round Sockets Ø 4 mm (25 x 0,5-1,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 6 mm (25 x 4,0-6,0 mm²),

Article numbers

Article number 8W372268
EAN 4003773079521
UBB 500641790182
UNSPSC 27112147
Manufacturer article nr  97 90 26
Do not close this page. This message will disappear, when the page is fully loaded.