text.skipToContent text.skipToNavigation

Knipex Cover cloth from rubber 500 mm


Cover cloth For added protection when working live or close to live parts. Note expiry date: see label on product. - Thickness: 1.0mm- Dimensions: 500 x 500mm

Article number K1367.500.500
Width 500
Thickness (mm) 1
Length 500
With anti-slip layer No
On roll Yes
Packed per 1

Specifications

Width 500
Thickness (mm) 1
Length 500
With anti-slip layer No
On roll Yes
Transparent No
For nominal voltage up to (V) 1000
Version as basin No
Brand KNIPEX

Description

Cover cloth For added protection when working live or close to live parts. Note expiry date: see label on product. - Thickness: 1.0mm- Dimensions: 500 x 500mm

Article numbers

Article number K1367.500.500
EAN 4003773026600
UBB 240185158336
UNSPSC 27112102
Manufacturer article nr  98 67 05
Do not close this page. This message will disappear, when the page is fully loaded.