text.skipToContent text.skipToNavigation

Knipex Control cabinet keys 001117 5MM INT 9MM EXT L155

Specifications

Brand KNIPEX

Description

Easy to carry pen-style control cabinet key with fastening clip. Contactless detection of alternating current with optical indication (red LED)- range of voltage 50 - 600 V- frequency range 50 - 60 Hz. Contactless detection of magnetic fields with optical indication (green LED). Start button. Battery saving automatic switch-off. The device switches off automatically after 2 minutes not in use.. Indicated by means of a bright LED: start-up self test, battery control and live conductor close-by. Battery case with bayonet catch. Four different key profiles can be utilised by swivelling the key holder. For control cabinets and shut-off systems in the supply of gas, water and electricity. For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, mains switchboards, etc.. Universal 1/4" bit adapter for standard bits (permanent magnet for retaining). Additional bit adapter for 1/4" bits inside one key profile. With a reversible bit: cross recess PH / slot 7.0 x 1.2 mm. Tool body: plastic, fibreglass-reinforced. Key profiles: zinc die-casted.

Article numbers

Article number K1004.090.155
EAN 4003773068396
UBB 500504519009
UNSPSC 46171509
Manufacturer article nr  00 11 17
Do not close this page. This message will disappear, when the page is fully loaded.