text.skipToContent text.skipToNavigation

Knipex Connector pliers 250mm

Article number 0W625026
Length 250
Clamping/chucking range (mm) 80 - 80
Number of settings 25
With replaceable plastic jaws Yes
Brand KNIPEX

Specifications

Length 250
Clamping/chucking range (mm) 80 - 80
Number of settings 25
With replaceable plastic jaws Yes
Brand KNIPEX

Article numbers

Article number 0W625026
EAN 4003773078890
UBB 500641795132
UNSPSC 27112101
Manufacturer article nr  81 11 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.