text.skipToContent text.skipToNavigation

Knipex Concreters Nippers in Carded 3.1mm Capacity Plastic Coated Handle Steel 300mm

Article number K1099.100.301
Insulated Yes
Surface protection Other
Length (mm) 300
Handle cover Plastic coated
Brand Knipex
Weight per piece (g) 514

Specifications

Insulated Yes
Surface protection Other
Length (mm) 300
Handle cover Plastic coated
Brand Knipex
Weight per piece (g) 514

Article numbers

Article number K1099.100.301
EAN 4003773027195
UBB 500504104927
UNSPSC 27112112
Manufacturer article nr  99 01 300 SB
Do not close this page. This message will disappear, when the page is fully loaded.