text.skipToContent text.skipToNavigation

Knipex Combination Shears plastic coated 190 mm


Combination Shears For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision-ground, hardened blades. With opening spring and locking device. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint.

Article number K1160.500.190
Insulated Yes
Length (mm) 190
Material Steel
With impact protection Yes
Handle cover Plastic grips
Packed per 1

Specifications

Insulated Yes
Length (mm) 190
Material Steel
With impact protection Yes
Handle cover Plastic grips
Brand Knipex

Description

Combination Shears For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision-ground, hardened blades. With opening spring and locking device. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint.

Article numbers

Article number K1160.500.190
EAN 4003773019602
UBB 240106093299
UNSPSC 44121618
Manufacturer article nr  95 05 190
Do not close this page. This message will disappear, when the page is fully loaded.