text.skipToContent text.skipToNavigation

Knipex Combination Shear Ergonomic Grip 185mm Length


Combination Shears For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision-ground, hardened blades. With opening spring and locking device. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint. angled shape - for easy execution of long cuttings. ergonomically shap

Article number 2S426656
Insulated Yes
Suitable for steel wire braiding No
Total length (mm) 185
Grip design Other
With strip function Yes
Packed per 1

Specifications

Insulated Yes
Suitable for steel wire braiding No
Total length (mm) 185
Grip design Other
With strip function Yes
With impact protection Yes

Description

Combination Shears For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision-ground, hardened blades. With opening spring and locking device. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint. angled shape - for easy execution of long cuttings. ergonomically shaped plastic handles.

Article numbers

Article number 2S426656
EAN 4003773060277
UBB 500513348408
UNSPSC 27111510
Manufacturer article nr  95 05 185
Do not close this page. This message will disappear, when the page is fully loaded.