text.skipToContent text.skipToNavigation

Knipex Combination pliers VDE 0306200SB 0306-200mm SB

Article number K1003.600.201
Insulated Yes
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V Yes
Material Steel

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V Yes
Material Steel
Strip range diameter (mm) 2.5 - 2.5
Grip design 2-components
Handle cover Plastic-coated
Forged Yes
VDE tested Yes
Brand Knipex

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded: Ø 13.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Article numbers

Article number K1003.600.201
EAN 4003773012238
UBB 500504101048
UNSPSC 27112139
Manufacturer article nr  03 06 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.