text.skipToContent text.skipToNavigation

Knipex High Leverage Combination Pliers with Tether in Blister Pack Straight Tip 225mm


High Leverage Combination Pliers 35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable f

Article number 9U855770
Surface protection Oil hardened
Length 225
Material Steel
Forged Yes
Brand Knipex
Packed per 1

Specifications

Surface protection Oil hardened
Length 225
Material Steel
Forged Yes
Brand Knipex

Description

High Leverage Combination Pliers 35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacities hard wire (diameter): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded: Ø 14.0mm- Cutting capacity copper cable, multiple-stranded: 25.0mm²- Drop Protection System: yes

Article numbers

Article number 9U855770
EAN 4003773080367
UBB 500641736565
UNSPSC 27112139
Manufacturer article nr  02 02 225 T BK
Do not close this page. This message will disappear, when the page is fully loaded.