text.skipToContent text.skipToNavigation

Knipex Combination pliers 0305-160mm SB

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
Material Steel
Strip range diameter (mm) 2 - 2
Grip design 2-components
Handle cover Plastic-coated
Forged Yes
VDE tested No

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 10.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²

Article numbers

Article number K1003.500.161
EAN 4003773010609
UBB 500504100628
UNSPSC 27112139
Manufacturer article nr  03 05 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.