text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Combination pliers 0301-250mm


Combination Pliers Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (dia

Article number K1003.100.250
Insulated Yes
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V No
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V No
Material Steel
Strip range diameter (mm) 2.5 - 2.5
Grip design 2-components
Handle cover Plastic-coated
Forged Yes
VDE tested No
Brand Knipex

Description

Combination Pliers Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded: Ø 15.0mm- Cutting capacity copper cable, multiple-stranded: 25.0mm²

Article numbers

Article number K1003.100.250
EAN 4003773015222
UBB 419102158906
UNSPSC 27112139
Manufacturer article nr  03 01 250
Do not close this page. This message will disappear, when the page is fully loaded.