text.skipToContent text.skipToNavigation

Knipex Cobra Water Pump Pliers with Tether in Blister Pack 50mm Jaw Steel Chrome Plated 250mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Article number 6K196169
Length (mm) 250
Brand Knipex
Packed per 1

Specifications

Length (mm) 250
Brand Knipex

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Adjustment positions: 25- Kapazität für Rohre (Zoll): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm- Drop Protection System: yes

Article numbers

Article number 6K196169
EAN 4003773080589
UBB 500641771372
UNSPSC 27112101
Manufacturer article nr  87 02 250 T BK
Do not close this page. This message will disappear, when the page is fully loaded.